- Round Bore
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 27 mm Width
| Limiting Speed - Grease | 6000 rpm |
| Bore Type | Round Bore |
| Outer Ring Width | 27 mm |
| O.D. | 110 mm |
| Contact Angle | 40° |
| No. in Set | Single Bearing |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 27 mm |
| Limiting Speed - Oil | 8100 rpm |
| Dynamic Load Rating | 15300 lbf |
| I.D. | 50 mm |
| Rows of Balls | Single |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Triple Row Width | 81 |
| Bearing Type | Angular Contact |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 10800 lbf |
| Temperature Range [Min] | -40 °F |
| Quadruple Row Width | 108 |
| Precision Level | ISO Class 0 |
| Double Row Width | 54 |
| Load Center | 47 mm |
| Enclosure | Open |
| Weight | 2.436 LB |
| EAN or UPC | 4547359450682 |

