NTN Bearing Corp.
9121
TAPERED ROLLER BRG CUP - SINGLE CUP; 6 IN OD X 1.25 IN W; CASE CARBURIZED STEEL
Item #100723206
- Cup Bearing
- 6 in Outside Diameter
- 1 1/4 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 5.71 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 5.12 |
| Cup Width | 1 1/4 in |
| Bearing Width | 1 7/8 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 2.645 LB |
| EAN or UPC | 4547359591026 |
