NTN Bearing Corp.
UELP307-107D1
UELP/UELPL Series Heavy-Duty Ball Bearing Pillow Block
Item #100736707
- Ball Bearing
- Pillow Block
- 1 7/16 in Shaft Diameter
- 6 5/16 in Bolt Hole Spacing
| RPM [Max] | 4000 rpm |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Spacing | 6 5/16 in |
| Bearing Insert | UEL307-107D1 |
| Dynamic Load Rating | 7550 lbf |
| Housing Height | 4 3/16 in |
| Housing Width | 2.42 in |
| Housing No. | P307D1 |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 4250 lbf |
| Seal Type | Contact Seals |
| Series | UELP/UELPL |
| End Type | Open End |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 1.4375 in |
| Lubrication | Relubricatable |
| Center of Bearing from Back of Inner Ring | 0.721 |
| Groove Length | 0.96875 |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 25/32 in |
| Shaft Height | 2.203125 in |
| Locking Device | Eccentric Locking Collar |
| Seal Material | Nitrile Rubber |
| Bearing Width | 2.032 in |
| Housing Construction | 1 Piece |
| Base Width | 2 7/32 in |
| Bearing Type | Ball Bearing |
| Housing Length | 8 9/32 in |
| Inch/Metric | Inch Bore |
| Weight | 6.54 LB |
| EAN or UPC | 4547359506549 |
