- 10 Piece
- Bearing Race & Seal Driver Set
- Includes a Driver Handle Plus Popular Bearing and Seal Drivers, Ranging from 1.565" to 3.180"
description
- Permits installation of tapered bearing races and seals without damage to the component or housing. Tapered side of driver is used to install races. Invert the driver to the flat side to install seals.
includes
- 2.470" driver
- 2.555" driver
- 2.830" driver
- 2.995" driver
- 3.180" driver
- Driver handle with bolt
- 1.565" driver
- 1.750" driver
- 1.965" driver
- 2.325" driver
| Included | Driver handle w/Bolt, 9 Drivers ranging from 1.565" to 3.180" |
| Weight | 4.2 LB |
| EAN or UPC | 731413039041 |

