- Particulate Filter
- 3/4" NPT
- Metal Bowl w/Sight Gauge
- Twist Drain
- 5 µm
description
- Particulate filters are designed to remove airborne solid contaminants, pipe scale, rust, pipe dope, etc., which may plug small orifices or cause excessive wear and premature failure of pneumatic components.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline or modular mounting
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Series | 07F |
| Temperature Range [Max] | 175 °F |
| Port Size | 3/4 in |
| Drain Type | Twist |
| Bowl Capacity | 7.2 oz |
| Sump Capacity | 2.8 oz |
| Body Size | 1/2 in |
| Temperature Range [Min] | 32 °F |
| Component | Filter |
| Port Type | NPT |
| Size Designation | Standard |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Dia. | 3.25 in |
| Port NPT | 3/4 in |
| Body Material | Zinc |
| Operating Pressure Range | 0 psi to 250 psi |
| Service Indicator | None |
| Seal Material | Nitrile |
| Flow | 145 SCFM |
| Overall Length | 7.7 in |
| Element Micron Rating | 5 µm |
| Filter Type | Particulate |
| Weight | 5.0 LB |
-
Prop 65


