- ULTRALITE CLEAR AS/AF F360
| Frame Style | Rimless |
| Frame Fit | Universal |
| Size | OS |
| Lens Coating | Anti-Scratch, FogLess 3Sixty |
| Temple | Molded |
| Sustainability | Recyclable via Terracycle Program |
| Base Curve | 10 |
| Bridge | Molded |
| Lens | Clear |
| Lens Color | Clear |
| Color | Clear |
| Standard | ANSI z87, Taa Comp |
| Weight | 0.08 LB |
| EAN or UPC | 616314736261 |

