| Shell | Non-Vented |
| Color | White |
| Sweatband | Felt Lined Foam |
| Brim Length | Standard |
| Suspension | 4 Point Nylon Webbing Cradle |
| Size | OS |
| Shell Material | HDPE |
| Chin Strap | 4-Point Polyester |
| Standard | CSA z94 1, ANSI z89, ANSI Type II, CSA z94 Type 2, Taa Comp |
| Brim Style | Full |
| Electrical Class | Class E |
| Size Adjustment | Wheel Ratchet |
| Weight | 15.98 LB |

