PIP
282-ABS150-11
JSP HardCap A1+ Low-Profile, Black/ Black, Short 2" Brim, HDPE Liner ,ABS150 SIZE OS-Black
Item #103224448
- Black
- Gray
- Hi-Vis Orange
- Navy
- Red
| Color | Black |
| Sweatband | Terry Cloth |
| Brim Style | Cap Style |
| Size Adjustment | Elastic Strap |
| Brim Length | Short |
| Shell | Vented |
| Size | OS |
| Weight | 0.52 LB |
| EAN or UPC | 5038428135955 |
