PIP
301-0500M-BK/XL
CLASS 1 MESH VEST, ZIPPER, 11 POCKETS, MIC TAB, TWO TONE TAPE, BK PROTECTIVE CLOTHING BLACK SIZE XL (UOM EA, 50 PER CASE)
Item #120095566
- CLASS 1 MESH VEST, ZIPPER, 11 POCKETS, MIC TAB, TWO TONE TAPE, BK PROTECTIVE CLOTHING BLACK SIZE XL (UOM EA, 50 PER CASE)
| Reflective Type | Two-Tone |
| Reflective Width | 2 in |
| Pockets | 11 |
| Clothing Type | Vests |
| Color | Black |
| Fabric | Mesh |
| Size | XL |
| Closure Type | Zipper |
| Pocket Type | Chest Pocket, Flap Pocket, Internal Pocket, Mic Tab, Pen Pocket, Radio/Cell Pocket |
| Standard | ANSI Type Class O1 |
| Weight | 34.17 LB |
| EAN or UPC | 616314760587 |
