PIP
302-0500M-RD/2X
CLASS 2 MESH VEST, ZIPPER, 11 POCKETS, MIC TAB, TWO TONE TAPE, RD PROTECTIVE CLOTHING HI-VIS RED SIZE 2XL (UOM EA, 50 PER CASE)
Item #120095583
- CLASS 2 MESH VEST, ZIPPER, 11 POCKETS, MIC TAB, TWO TONE TAPE, RD PROTECTIVE CLOTHING HI-VIS RED SIZE 2XL (UOM EA, 50 PER CASE)
| Closure Type | Zipper |
| Pocket Type | Radio/Cell Pocket, Internal Pocket, Flap Pocket, Mic Tab, Chest Pocket |
| Dry Temperature | Low Heat |
| Size | 2XL |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Sustainability | Reusable/Launderable |
| Reflective Type | Two-Tone |
| Pockets | 11 |
| Fabric | Mesh, Polyester |
| Wash Instructions | Machine Wash |
| Wash Cycles | 25 |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Clothing Type | Vests |
| Bleach | Do Not Bleach |
| Reflective Width | 2 in |
| Color | Hi-Vis Red |
| Weight | 34.17 LB |
| EAN or UPC | 616314759826 |
