PIP
344M6453X-YLNV/XL
ANSI TYPE 2 CLASS 3 HI VIS FREEZER COVERALL PROTECTIVE CLOTHING HI-VIS YELLOW SIZE XL (UOM EA, 5 PER CASE)
Item #120095973
- ANSI TYPE 2 CLASS 3 HI VIS FREEZER COVERALL PROTECTIVE CLOTHING HI-VIS YELLOW SIZE XL (UOM EA, 5 PER CASE)
| Pockets | 7 |
| Hood | Detachable |
| Reflective Type | Silver |
| Waist Size [Max] | 46 in |
| Gender | Men |
| Lining Type | Built-In |
| Size | XL |
| Sustainability | Reusable/Launderable, Made from Recycled Materials |
| Fabric | Ripstop, Polyester/PU |
| Chest Size [Max] | 50 in |
| Pocket Type | Chest Pocket, Pen Pocket, Waist Pocket |
| Color | Hi-Vis Yellow |
| Temperature [Min] | Below -50°F |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Closure Type | Zipper & Snap |
| Reflective Width | 2 in |
| Clothing Type | Coveralls |
| Inseam | 30 in |
| Weight | 7.276 LB |
| EAN or UPC | 616314729386 |
