- White
- Large
- Serged
| Clothing Type | Coveralls |
| Wash Instructions | Do Not Wash |
| Size | L |
| Seams | Serged |
| Standard | 21 CFR |
| Ankles | Open |
| Fabric | PosiWear M3 |
| Closure Type | Zipper |
| Wrists | Open |
| Color | White |
| Weight | 11.67 LB |
| EAN or UPC | 662909538000 |
| Clothing Type | Coveralls |
| Wash Instructions | Do Not Wash |
| Size | L |
| Seams | Serged |
| Standard | 21 CFR |
| Ankles | Open |
| Fabric | PosiWear M3 |
| Closure Type | Zipper |
| Wrists | Open |
| Color | White |
| Weight | 11.67 LB |
| EAN or UPC | 662909538000 |