PIP
C3806/XXXXL
PosiWear M3 White Coverall, Zipper Front, Elastic Wrist/Ankle, Hood SIZE 4XL-White
Item #117167230
- White
- 4X-Large
- Serged
| Wrists | Elastic |
| Clothing Type | Coveralls |
| Color | White |
| Standard | 21 CFR |
| Fabric | PosiWear M3 |
| Wash Instructions | Do Not Wash |
| Hood | Attached |
| Seams | Serged |
| Ankles | Elastic |
| Closure Type | Zipper |
| Size | 4XL |
| Weight | 14.54 LB |
| EAN or UPC | 662909138064 |
