- Inch
- 12 Point
- 13 1/8 in Overall Length
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Box ends incorporate the TorquePlus™ system.
| Box End Width | 1 1/4 in |
| Box End Thickness Two | 33/64 in |
| Box End Thickness | 33/64 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Wrench Opening | 3/4 in x 7/8 in |
| Box End Width Two | 1 1/8 in |
| Outside Head Width | 1 1/4 in |
| Overall Length | 13 1/8 in |
| Wrench Type | 15° Offset |
| No. of Points | 12 |
| Weight | 0.67 LB |
| EAN or UPC | 662679090081 |

