- 11 9/16" Overall Length
- 2 13/16" Jaw Length
- Needle Nose Pliers
features
- Extra long handle allows greater access to confined, restricted areas
- Improved fulcrum point provides more holding power at the tip with less gripping effort
- Plastisol grips for added comfort
| Jaw Width | 23/32 in |
| Jaw Length | 2 13/16 in |
| Jaw Thickness | 13/32 in |
| Overall Length | 11.5625 in |
| Plier Type | Needle Nose |
| Weight | 0.73 LB |
| EAN or UPC | 662679031978 |

