- 3/8 in Drive Size
- 7 3/8 in Overall Length
features
- Small head design and tight swing arc allows fastener to access tight areas.
- 5° ratcheting angle.
- Black oxide finish.
| Drive Size | 3/8 in |
| Finish | Black Oxide |
| Family Name | Round Head Ratchet |
| Overall Length | 7 3/8 in |
| Head Style | Round |
| Weight | 0.59 LB |
| EAN or UPC | 662679979140 |

