- 1 in Drive Size
features
- Calibrated to +/- 3% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale.
- Calibration is accomplished by manual loading the torque wrenches.
- Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance.
| Drive Size | 1 in |
| Length | 48 in |
| Torque Increment | 2 ft lb |
| Torque Range | 140 -700 ft lb |
| Weight | 20.94 LB |
| EAN or UPC | 662679132026 |

