- 16 3/32 in Overall Length
- Black Oxide Finish
features
- Non-reflective black oxide finish for use where none plated products are required.
- Large jaw opening fits all nuts and bolts up to 1-1/2 inches.
- Square jaw opening provides strength and tight fit.
- Eliminates the need for carrying several fixed size wrenches.
- Hardened taper handle aligns bolt and rivet holes.
| Capacity, in [Max] | 1.5 in |
| Wrench Type | Adjustable |
| Handle Type | Tapered |
| Material | Forged Alloy Steel |
| Capacity | 1 1/2 in |
| Head Angle | 15° |
| Finish | Black Oxide |
| Overall Length | 16 3/32 in |
| Weight | 2.366 LB |
| EAN or UPC | 662679120191 |

