- Black Chrome Finish
- 10 Pieces
- Metric
features
- Metric Spline wrenches can be used on metric 4, 6, 12 point, spline and Torx® fasteners.
- The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed.
- Chrome-vanadium box ends and switch levers provide high strength and durability.
- Box end is countersunk for easy application to the fastener.
- Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized.
- Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD).
- The high contact surface area which is away from fastener points enables turning of highly rounded fasteners.
- Anti-Slip Design (ASD) open end.
- Black chrome finish is corrosion resistant and visually distinctive.
| Inch/Metric | Metric |
| Family Name | 10 Piece Black Chrome Metric Non-Reversible Combination Ratcheting Wrench Set |
| No. of Pieces | 10 |
| Finish | Black Chrome |
| Weight | 3.03 LB |
| EAN or UPC | 662679973506 |

