- 0.5 in Inner Diameter
- 1.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Precision Ground | Yes |
| Fillet Radius | 0.032 in, 0.813 mm |
| Origin | Airframe Needle |
| Operating Temperature [Max] | 250 ⁰F |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Type | Track Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Shape | Round |
| Inch/Metric | Inch |
| Finish | Cadmium |
| Dynamic Load Rating | 8670 lbf |
| O.D. | 1.5 in, 38.1 mm |
| Self Aligning | Yes |
| Material | 52100 Bearing Quality Steel |
| Static Load Rating | 8670 lbf, 38566.067 N |
| RPM [Max] | 100 rpm |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | Normal |
| Style | Needle Roller |
| Total Width | 0.75 in, 19.05 mm |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Width | 21/32 in |
| I.D. | 0.5 in, 12.7 mm |
| Bearing Design | Airframe Bearing |
| Lubrication Type | Hole On Inner Ring |
| Series | RBC® |
| No. of Rows | Double |
| Cage Material | Cageless |
| Weight | 0.293 LB |
| EAN or UPC | 637400594404 |

