| Series | RBC® |
| Ball Dia. | 6.475 in, 164.46 mm |
| Inside Ring Width | 4.225 in, 107.31 mm |
| Operating Temperature [Max] | 350 ⁰F |
| Outside Ring Width | 3.375 in, 85.72 mm |
| Material | 52100 Bearing Quality Steel |
| Style | Radial |
| Type | High-Misalignment |
| Lubrication Type | Requires Relubrication |
| Inch/Metric | Inch |
| Angle of Misalignment | 10 degrees |
| Dynamic Load Rating | 850.5 kN, 191200 lbf |
| Enclosure | Open |
| I.D. | 4 in, 101.6 mm |
| Axial Static Load Rating | 290400 lbf |
| Static Load Rating | 764800 lbf, 3401999 N |
| O.D. | 7 in, 177.8 mm |
| Weight | 26.164 LB |
| EAN or UPC | 637400000431 |

