- 0.719 in Inner Diameter
- 1.85 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Material | 52100 Bearing Quality Steel |
| Bore Shape | Hex |
| Inside Ring Width | 1.094 in, 27.79 mm |
| Outside Ring Shape | Straight |
| I.D. | 0.719 in, 18.26 mm |
| No. of Rows | Single |
| Filling Slot | Single Row Non-Fill Slot |
| Outside Ring Width | 0.551 in, 14 mm |
| Cage Material | Nylon |
| Inch/Metric | Inch |
| Enclosure | Sealed |
| O.D. | 1.85 in, 47 mm |
| Style | Special |
| Finish | Black Oxide |
| Type | Ball Bearing |
| Series | Nice® |
| Total Width | 1.094 in, 27.79 mm |
| Weight | 0.21 LB |
| EAN or UPC | 637400964733 |

