- 1.75 in Inner Diameter
- 2.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Material | 52100 Bearing Quality Steel |
| Fillet Radius | 0.015 in, 0.38 mm |
| I.D. | 1.75 in, 44.45 mm |
| Precision Rating | ABEC 1 |
| Outside Ring Shape | Flat |
| Inch/Metric | Inch |
| Cage Material | GFR Nylon |
| O.D. | 2.125 in, 53.975 mm |
| RPM [Max] | 6190 rpm |
| Series | RBC® |
| Inside Ring Width | 0.25 in, 6.35 mm |
| Dynamic Load Rating | 322 lbf |
| Internal Clearance | C0 |
| Bore Shape | Round |
| Style | Four-Point Contact Bearing |
| Enclosure | Sealed(Molded) |
| Static Load Rating | 460 lbf, 2050 N |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Total Width | 0.25 in, 6.35 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Type | Thin Section Ball Bearing |
| Finish | Uncoated |
| Operating Temperature [Min] | -65 ⁰F |
| Axial Dynamic Load Rating | 805 lbf |
| Axial Static Load Rating | 1140 lbf |
| Standard | AISI 52100 |
| Weight | 0.06 LB |
| EAN or UPC | 637401495533 |

