Incorporates contemporary engineering and manufacturing techniques to give trouble-free performance. The standard, low-pressure hose is for air or water service only. The basic reel without hose can be used for air, water, or oil.
applications
Industrial
Automotive service centers
Tire stores
Service trucks
Farm and ranch
Fleet maintenance facilities
Air and water
Woodworking
Workshop
features
Steel construction
Compact size
Full-flow shaft and swivel
Low-pressure air and water
Maximum temperature 150 °F (65 °C)
Hose I.D.
3/8 in
Length
16 1/2 in
Compatible Fluids
Air, Water
Inlet Port Type
NPTF
Reel Drive
Open – Spring Driven
Temperature Rating [Max]
150 °F
Inlet Port
3/8
Pressure [Max]
500 psi
Hose Length
50 ft
Height
17 1/2 in
w/Hose
No
Weight
31.0 LB
EAN or UPC
699567001102
We're here for you
with Service Centers across the country - We have your back