Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Output
J
Series
700
Input Motor HP
1
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Ratio
15:1
Output Shaft Projection
Solid Right Output
Center Distance
1.75 in
Output Bore Shaft Dia.
0.875 in
Output Speed
116.7 rpm
Input Power Rating
1.13 hp, 0.843 kW
Rated Efficiency
90%
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Center Distance Code
718
Media Mapping Base
B
Reduction Type
Single
Material
Cast Iron, Standard Paint
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Shaft
Solid
Style
Right Angle
Output Torque
552 lb-in
Standard
AGMA Service Class I
Fan Cooled
No
Weight
21.1 LB
EAN or UPC
884107385426
We're here for you
with Service Centers across the country - We have your back