Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
58.3 rpm
Standard
AGMA Service Class II
Rated Efficiency
83%
Input Power Rating
1.33 hp, 0.992 kW
Fan Cooled
No
Output Shaft Projection
Solid Right Output
Media Mapping Output
J
Style
Right Angle
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Reduction Type
Single
Output Bore Shaft Dia.
1.125 in
Center Distance Code
724
Ratio
30:1
Series
700
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Media Mapping Base
B
Center Distance
2.375 in
Output Torque
1200 lb-in
Input Motor HP
1
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Shaft
Solid
Weight
30.1 LB
EAN or UPC
884107256993
We're here for you
with Service Centers across the country - We have your back