Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Cast iron gear
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
Output Shaft
Hollow
Ratio
17:1
Output Speed
101 rpm
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1 in
Style
No Base Input Flange
Output Torque Rating Range [Max]
624 lb-in, 49 Nm
Input Power Rating
0.69 hp, 0.515 kW
Input Motor HP
3/4
Rated Efficiency
96%
Output Torque
410 lb-in
Series
200
Motor Frame Size
B556C
Output Torque Rating Range [Min]
350 lb-in, 10 Nm
Weight
29.1 LB
EAN or UPC
781711392065
We're here for you
with Service Centers across the country - We have your back