Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
Ratio
10:1
Output Speed
178 rpm
Output Torque Rating Range [Min]
350 lb-in, 10 Nm
Style
Horizontal Base Input Flange
Rated Efficiency
96%
Output Bore Shaft Dia.
1 in
Standard
AGMA Service Class I
Input Motor HP
1
Motor Frame Size
B556C
Assembly Type
H4
Output Torque
390 lb-in
Output Torque Rating Range [Max]
624 lb-in, 49 Nm
Series
200
Input Power Rating
1.15 hp, 0.858 kW
Output Shaft
Hollow
Base Mounting Attachment
Horizontal Base Mount
Weight
38.1 LB
EAN or UPC
884107202464
We're here for you
with Service Centers across the country - We have your back