Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Motor Frame Size
B556C
Input Motor HP
1
Series
700
Style
Right Angle
Ratio
5:1
Media Mapping Output
J
Output Torque
235 lb-in
Input Power Rating
1.39 hp, 1.037 kW
Base Mounting Attachment
Horizontal Base Bottom Mount
Center Distance Code
713
Output Shaft Projection
Solid Right Output
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Fan Cooled
No
Reduction Type
Single
Center Distance
1.33 in
Media Mapping Style
F
Output Shaft
Solid
Standard
AGMA Service Class II
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Bore Shaft Dia.
0.625 in
Media Mapping Base
B
Output Speed
350 rpm
Rated Efficiency
94%
Weight
14.1 LB
EAN or UPC
884107150024
We're here for you
with Service Centers across the country - We have your back