Boston Gear
F726-30-B7-J
700 Series 30:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101833610
- 1.50 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bore Code | B7 |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Input Configuration | C-Face Quilled |
| Shaft Assembly Code | J |
| Housing Material | Cast Iron |
| Use With | 726 |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Output Speed | 58.3 rpm |
| Keyway Size | 3/16 x 3/32 |
| Center Distance Code | 726 |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Ratio | 30:1 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Input HP @ RPM | 1.2 hp @ 1150 rpm, 1.68 hp @ 1750 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Torque Out @ 1750 rpm | 1521 in lb |
| Style | Right Angle |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 58 rpm |
| Standard | AGMA Service Class I |
| Frame | 140TC, 180C |
| Family Name | F |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Lubrication | None |
| Box Width | 5.9 in |
| Series | 700 |
| Worm Position | Universal |
| Output Shaft | Solid |
| Output Shaft Projection | Solid Right Output |
| Material | Cast Iron, Standard Paint |
| Rated Efficiency | 84% |
| Motor HP | 1 1/2 hp |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Height | 8 in |
| Output Bore Shaft Dia. | 1.125 in |
| Motor Application | General Purpose |
| Output Torque | 1521 lb-in |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Frame Size | 140TC, 180C |
| Media Mapping Output | J |
| Torque Out @ 1150 rpm | 1575 in lb |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Reduction Type | Single |
| Center Distance | 2.625 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Fan Cooled | No |
| Output Torque @ RPM | 1521 in lb @ 1750 rpm, 1575 in lb @ 1150 rpm |
| Base Mounting Attachment | No Base |
| Input Motor HP | 1.50 |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Output Configuration | Right Output |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Media Mapping Style | F |
| Motor Frame Size | B7140TC180C |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Input Power Rating | 1.68 hp, 1.253 kW |
| Max. Input HP @ 100 rpm | 0.16 hp |
| Box Length | 7 3/8 in |
| Weight | 41.1 LB |
| EAN or UPC | 781711520437 |
