Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1483 lb-in
Center Distance Code
726
Style
Right Angle
Motor Frame Size
B556C
Media Mapping Output
H
Material
Cast Iron, Standard Paint
Output Speed
87.5 rpm
Input Power Rating
2.34 hp, 1.745 kW
Center Distance
2.625 in
Output Shaft Projection
Solid Double Projecting Output
Standard
AGMA Service Class I
Series
700
Input Motor HP
2
Base Mounting Attachment
Horizontal Base Bottom Mount
Reduction Type
Single
Ratio
20:1
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Output Shaft
Solid
Media Mapping Style
F
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Fan Cooled
No
Rated Efficiency
88%
Output Bore Shaft Dia.
1.125 in
Media Mapping Base
B
Weight
44.1 LB
EAN or UPC
884107199764
We're here for you
with Service Centers across the country - We have your back