Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Hollow
Reduction Type
Single
Media Mapping Output
H
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Bore Shaft Dia.
1 in
Standard
AGMA Service Class I
Center Distance Code
724
Output Torque
838 lb-in
Rated Efficiency
94%
Fan Cooled
No
Input Power Rating
4.95 hp, 3.691 kW
Base Mounting Attachment
No Base
Series
700
Output Shaft Projection
Hollow Output
Style
Right Angle
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Media Mapping Style
H
Input Motor HP
5
Media Mapping Hollow Bore
P16
Material
Cast Iron, Standard Paint
Center Distance
2.375 in
Ratio
5:1
Output Speed
350 rpm
Weight
30.1 LB
EAN or UPC
884107248752
We're here for you
with Service Centers across the country - We have your back