Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material
Cast Iron, Standard Paint
Center Distance Code
718
Style
Right Angle
Series
700
Media Mapping Hollow Bore
P16
Ratio
10:1
Base Mounting Attachment
Bost Mount Output Bracket Left Mount
Input Motor HP
1.50
Output Shaft
Hollow
Fan Cooled
No
Output Bore Shaft Dia.
1 in
Media Mapping Output
H
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Motor Frame Size
B556C
Rated Efficiency
92%
Input Power Rating
1.61 hp, 1.201 kW
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Torque
536 lb-in
Output Speed
175 rpm
Media Mapping Style
HF
Center Distance
1.75 in
Output Shaft Projection
Hollow Output
Reduction Type
Single
Standard
AGMA Service Class I
Media Mapping Base
L
Weight
26.1 LB
EAN or UPC
781711601976
We're here for you
with Service Centers across the country - We have your back