Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Output
H
Base Mounting Attachment
Bost Mount Output Bracket Right Mount
Media Mapping Style
HF
Standard
AGMA Service Class I
Fan Cooled
No
Style
Right Angle
Motor Frame Size
B556C
Input Motor HP
1
Rated Efficiency
84%
Media Mapping Base
R
Output Bore Shaft Dia.
1 in
Input Power Rating
0.97 hp, 0.723 kW
Output Shaft
Hollow
Reduction Type
Single
Ratio
20:1
Series
700
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Speed
87.5 rpm
Center Distance
1.75 in
Center Distance Code
718
Output Shaft Projection
Hollow Output
Media Mapping Hollow Bore
P16
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Torque
590 lb-in
Material
Cast Iron, Standard Paint
Weight
26.1 LB
EAN or UPC
781711453001
We're here for you
with Service Centers across the country - We have your back