Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
175 rpm
Output Shaft Projection
Hollow Output
Style
Right Angle
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Ratio
10:1
Media Mapping Output
H
Output Bore Shaft Dia.
1.438 in
Fan Cooled
No
Reduction Type
Single
Media Mapping Style
HF
Base Mounting Attachment
Bost Mount Output Bracket Right Mount
Output Torque
789 lb-in
Media Mapping Hollow Bore
P23
Center Distance Code
721
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Standard
AGMA Service Class I
Series
700
Input Power Rating
2.34 hp, 1.745 kW
Input Motor HP
2
Rated Efficiency
94%
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Center Distance
2.0625 in
Output Shaft
Hollow
Media Mapping Base
R
Weight
34.1 LB
EAN or UPC
884107248301
We're here for you
with Service Centers across the country - We have your back