Skip to content Skip to navigation menu
Boston GearHF726-15-B7-H-P23

HF726-15-B7-H-P23

700 Series 15:1 Ratio Hollow Assembly Single Reduction Worm Gear Reducer Without Base
Item #112414093
  • 3 Input Motor hp
  • 700 Series
  • 2.62 in Center Distance
  • Single Reduction
Boston GearHF726-15-B7-H-P23
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Input Motor hp
  • 700 Series
  • 2.62 in Center Distance
  • Single Reduction

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Hollow Bore P23
Output Torque 1466 lb-in
Ratio 15:1
Base Mounting Attachment No Base
Output Shaft Projection Hollow Output
Output Torque Rating Range [Max] 1499 lb-in, 234 Nm
Series 700
Center Distance 2.625 in
Media Mapping Output H
Rated Efficiency 92%
Standard AGMA Service Class I
Style Right Angle
Output Speed 116.7 rpm
Center Distance Code 726
Output Shaft Hollow
Material Cast Iron, Standard Paint
Input Power Rating 2.95 hp, 2.2 kW
Motor Frame Size B7140TC180C
Media Mapping Style HF
Output Bore Shaft Dia. 1.438 in
Reduction Type Single
Input Motor HP 3
Fan Cooled No
Output Torque Rating Range [Min] 1000 lb-in, 160 Nm
Weight 45.1 LB
EAN or UPC 781711493489
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison