Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
1.25 in
Style
Right Angle
Fan Cooled
No
Series
700
Reduction Type
Single
Media Mapping Output
H
Ratio
25:1
Output Speed
70 rpm
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Standard
AGMA Service Class I
Input Motor HP
1
Media Mapping Style
HRF
Input Power Rating
1.16 hp, 0.865 kW
Center Distance Code
721
Media Mapping Hollow Bore
P20
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Shaft
Hollow
Center Distance
2.0625 in
Material
Cast Iron, Standard Paint
Rated Efficiency
84%
Output Torque
875 lb-in
Weight
38.1 LB
EAN or UPC
781711240861
We're here for you
with Service Centers across the country - We have your back