The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Style
Right Angle
Output Bore Shaft Dia.
0.625 in
Input Motor HP
0.33
Output Shaft
Solid
Rated Efficiency
74%
Fan Cooled
No
Motor Frame Size
B556C
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Torque
311 lb-in
Output (Shaft or Bore) Size
5/8 in
Box Width
2.81 in
Output Configuration
Left Solid
Box Height
4.27 in
Media Mapping Style
SSF
Output Speed
58.3 rpm
Base Mounting Attachment
No Base
Output RPM @ 1750 rpm Input
58 rpm
Media Mapping Output
G
Input Power Rating
0.39 hp, 0.291 kW
Center Distance
1.33 in
Frame
56C
Ratio
30:1
Box Length
4.35 in
Input Configuration
C-Face Quilled
Center Distance Code
713
Reduction Type
Single
Series
700
Standard
AGMA Service Class I
Material
Stainless Steel
Weight
16.1 LB
EAN or UPC
889208601970
We're here for you
with Service Centers across the country - We have your back