The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Media Mapping Style
SSF
Output Torque
397 lb-in
Frame
56C
Style
Right Angle
Fan Cooled
No
Input Power Rating
1.2 hp, 0.895 kW
Output RPM @ 1750 rpm Input
175 rpm
Media Mapping Output
G
Center Distance Code
715
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Shaft
Solid
Center Distance
1.54 in
Input Motor HP
1
Motor Frame Size
B556C
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Box Length
5.26 in
Reduction Type
Single
Ratio
10:1
Output Bore Shaft Dia.
0.75 in
Rated Efficiency
92%
Series
700
Input Configuration
C-Face Quilled
Output Configuration
Left Solid
Material
Stainless Steel
Base Mounting Attachment
No Base
Box Width
3.69 in
Output (Shaft or Bore) Size
5/8 in
Output Speed
175 rpm
Box Height
5.48 in
Weight
23.1 LB
EAN or UPC
889208750081
We're here for you
with Service Centers across the country - We have your back