The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Media Mapping Style
SSHF
Series
700
Reduction Type
Single
Style
Right Angle
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Fan Cooled
No
Media Mapping Output
HS
Rated Efficiency
81%
Base Mounting Attachment
No Base
Media Mapping Hollow Bore
P19
Output Speed
58.3 rpm
Material
Stainless Steel
Output Shaft
Hollow
Input Motor HP
0.99
Output Torque
871 lb-in, 98 Nm
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Center Distance Code
7210
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Output Shaft Size
1.188 in
Ratio
30:1
Weight
29.1 LB
EAN or UPC
884107228181
We're here for you
with Service Centers across the country - We have your back