- Size 1060T Shaft Hub
- 2 3/8" Bore
- LTB = 2 7/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Hub Dia. | 4.06 in |
| Length Through Bore | 2.875 in |
| Torque Rating [Max] | 5500 in lb |
| Coupling Size | 1060T |
| Weight | 8.32 LB |
| EAN or UPC | 782934148149 |
-
Prop 65


