- Size 1035G Gear Coupling Flex Hub, Long
- RSB
- Bore Range 2" to 4 7/8"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Flex Hubs size(s) 1035G RSB with a 7.000-inch outside barrel diameter and 7.25-inch length for gear couplings.
| Hub Material | Steel |
| Bore Dia. [Max] | 4 7/8 in |
| Hub Bore Fit | Rough Stock |
| Hub Dia. | 7 in |
| Length Through Bore | 4.1875 in |
| HP @ RPM | 230 hp @ 100 rpm |
| Hub Type | Flex |
| Series | Hubs-Flex |
| Coupling Size | 1035G |
| Hub Straight Bore Diameter [Min] | 2 in |
| Hub Barrel O.D. | 7 in |
| Hub Length Through Bore | 7.25 in |
| Torque Rating [Max] | 163800 in lb |
| Hub Style | Long |
| Bore Dia. [Min] | 2 in |
| Hub Straight Bore Diameter [Max] | 4.875 in |
| Volume | 16.253 CDM |
| Material | Steel |
| Input Bore Range | 2" to 4 7/8" |
| RPM [Max] | 3900 rpm |
| Weight | 135.0 LB |
| EAN or UPC | 782934006654 |
-
Prop 65


