- 1.125 in Inside Diameter - 3.438 in Outside Diameter
- 6 in Center Distance
- Cast Iron Housing Material - 180TC Frame
- Hollow Bore Output - C-Face Quill Input
features
- Rugged cast iron housing
- Oversized steel output shafts
- Premium tapered roller bearings on output shafts
- Large oil capacity
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
| Input HP | 4.25 @ 1750 RPM |
| O.D. | 3.438 in |
| Mounting Style | Select |
| Ratio | 250:1 |
| Output Torque | 24841 in lbs |
| Center Distance Range | Above 3.25 in |
| Keyway | 1/4 x 1/8 |
| Output Shaft Direction | Left or Right |
| Service Factor | 1 |
| Center Distance | 6 in |
| No. of Reductions | Double |
| Output Hollow Shaft Diameter | 3.438 in |
| Housing Material | Cast Iron |
| Output Torque Range | 20,000 to 30,000 in lbs |
| Output Speed | 7.1 rpm |
| Frame Size | 180TC |
| Input Style | C-Face Quill |
| I.D. | 1.125 in |
| Output Style | Hollow Bore |
| Gear Type | Worm |
| Weight | 406.0 LB |
| EAN or UPC | 662798094779 |

