Leeson
111074.00
1/3HP.1725RPM.56.EPNV./V.1PH.60HZ.CONT.AUTOMATIC.40C.1.0SF.RIGID.EXPLOSI ON-PROOF.A6C17EB20M
Item #104590101
- AC Motor
- Explosion Proof Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Motor Application | Explosion Proof |
| Drive End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Insulation | B |
| Mounting | Rigid Base |
| Service Factor | 1 |
| Efficiency Group | 66 % |
| Frame | 56 |
| Poles | 4 |
| Full Load Amps | 5.8/2.8-2.9 |
| Rotation | Selective CCW |
| Phase | Single Phase |
| Enclosure Designation | Explosion Proof Non Ventilated |
| RPM | 1725 rpm |
| Enclosure | EPNV |
| Open End Bearing | 6203 |
| Voltage Rating | 115/208-230 |
| Hz | 60 |
| Weight | 38.0 LB |
| EAN or UPC | 691720009512 |
