- AC Motor
- General Purpose Motor Application
- 2 hp
- 1745 rpm
- Three Phase
| RPM | 1745 rpm |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Voltage Rating | 230/460 |
| Enclosure Designation | Open Drip Proof |
| Insulation | F |
| Drive End Bearing | 6205 |
| Motor Application | General Purpose |
| Poles | 4 |
| Phase | Three Phase |
| Hz | 60 |
| Frame | 145T |
| Rotation | Reversible |
| Open End Bearing | 6203 |
| Weight | 40.0 LB |
| EAN or UPC | 722856012500 |

