Leeson
5KH39QN9548X
1/6-1/18 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Single Phase Fan and Blower Motor
Item #113092336
- 1/6-1/18 HP - Single Phase
- 60 Hz - 48 Frame
- 115 V
- 1725 rpm
features
- Automatic reset thermal protector prevents overheating.
- Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
- Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
- Vertical/horizontal mounting for proper placement of the fan within airflow.
| Starting Type | SM |
| Mounting Type | Resilient Base |
| DE Bearing Size | 6203 |
| No. of Poles | 4 |
| HP | 1/6-1/18 |
| Shaft Diameter | 0.5 in |
| Rotation | Counterclockwise/Clockwise |
| ODE Bearing Size | 6203 |
| Voltage | 115 V |
| Efficiency | 50.5 |
| Shaft Extension | 1.5 in |
| No. of Speeds | 2 |
| Amps | 3.4,1.9 |
| Frame Length | 6.22 in |
| No. of Phases | Single |
| Enclosure | DP |
| Electrical Type | Split Phase |
| Speed [Max] | 1725 rpm |
| Hz | 60 |
| Insulation Class | B |
| Frame | 48 |
| Frame Material | Rolled Steel |
| Ambient Temperature Range [Max] | 104 °F |
| Standard | CSA, UL Recognized |
| KVA Code | R |
| DE Bearing Type | BALL |
| ODE Bearing Type | Ball |
| Motor Orientation | ANY |
| Duty | Continuous |
| Service Factor | 1.35 |
| Overload Protector | Automatic |
| Weight | 18.0 LB |
| EAN or UPC | 722856039248 |
