- 50 mm Shaft Diameter
- 79.38 mm Bore Length
- 97.36 mm Outside Diameter
description
- CSEB224M50H Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 50.00 mm Mounted Spherical Roller Bearing
- Cast Steel Cartridge Block
- Single Setscrew Locking Collar
- Clearance Seal
| Lubricant Type | Exxon Ronex MP |
| Special Features | None |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Seal Type | Clearance Seals |
| Overall Width | 79.4 mm |
| Bore Dia. [Max] | 4 in |
| Bearing Design | Fixed or Expansion |
| Static Load Rating [Max] | 33200 lbf |
| Lubrication | Relubricatable |
| Static Load Rating | 33200 lb |
| Duty | Heavy-Duty |
| Outside Dia. | 97.36 mm |
| Housing Width | 60.72 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Collar O.D. | 73 mm |
| Internal Clearance | C0 Standard |
| Fixed Expansion | Fixed |
| Size Code | B432 |
| Temperature [Max] | 225 °F |
| Shaft Dia. | 50 mm |
| Bore Dia. [Min] | 1 in |
| Setscrew Torque | 325 in/lbs |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 79.38 mm |
| Relubricatable | Yes |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Rating | 25900 lb |
| O.D. | 97.36 mm |
| RPM [Max] | 2800 rpm |
| Bore Length | 79.38 mm |
| Inch/Metric | Metric |
| Type | Spherical Roller Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Housing Material | Steel |
| Vibration Frequency Roller Spin | 0.056 cps |
| Locking Device | Spring Locking Collar |
| Set Screw Torque | 325 in/lbs |
| Cartridge Length | 60.72 mm |
| Speed [Max] | 2800 rpm |
| Retainer Type | Steel |
| Weight | 5.31 LB |
| EAN or UPC | 662327403980 |

