- 4 15/16 in Shaft Diameter
- 7.25 in Bore Length
- 8.753 in Outside Diameter
description
- CSEB22579H Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 4 15/16" Mounted Spherical Roller Bearing
- Cast Steel Cartridge Block
- Double Setscrew Locking Collar
- Clearance Seal
| Special Features | None |
| Setscrew Torque | 1350 in/lbs |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Inch/Metric | Inch |
| Locking Collar O.D. | 6.88 in |
| Set Screw Torque | 1350 in/lbs |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 117000 lbf |
| Shaft Dia. | 4.9375 in |
| Locking Device | Double Spring Locking Collars |
| Seal Type | Clearance Seals |
| Housing Material | Steel |
| Duty | Heavy-Duty |
| Fixed Expansion | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 7/16 in |
| Temperature Range [Max] | 275 °F |
| Overall Width | 7 1/4 in |
| Size Code | B580 |
| Internal Clearance | C0 Standard |
| Temperature Range [Min] | -40 °F |
| RPM [Max] | 900 rpm |
| Bearing Design | Fixed or Expansion |
| Bore Dia. [Max] | 5 in |
| Relubricatable | Yes |
| Static Load Rating [Max] | 212000 lbf |
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Outside Dia. | 8.753 in |
| Length Through Bore | 7.25 in |
| Bore Length | 7.25 in |
| Collar O.D. | 6 7/8 in |
| O.D. | 8.753 in |
| Retainer Type | Steel |
| Housing Width | 4.85 in |
| Weight | 58.485 LB |
| EAN or UPC | 662327013455 |

