description
- EPB224M65H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 65 MM Mounted Spherical Roller Bearing
- Fixed Cast Iron 2-Bolt Type E Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Internal Clearance | C0 Standard |
| Shaft Locking | Single Set Collar |
| Base to Centerline Height | 79.38 mm |
| Static Load Rating | 71500 lb |
| Housing Material | Cast Iron |
| Fixed Expansion | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Metric Bore |
| Mounting Pad Width | 81 mm |
| Lubrication Type | EXXON RONEX MP STD |
| I.D. | 101.6 mm |
| Microlock Kit | B448MLK |
| Primary Seal | Steel Clearance Seal |
| Mounting Pad Height | 47.6 mm |
| Locking Type | Setscrew Locking |
| Speed [Max] | 1950 rpm |
| Mounting Bolt Size | 20 mm |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Shaft Dia. | 65 mm |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 51100 lb |
| Coating | Powder Coated |
| Mounting Pad Length | 300 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Retainer Type | Steel |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Setscrew Torque | 680 in/lbs |
| No. of Bolts | 2 |
| Vibration Frequency Roller Spin | 0.059 cps |
| Weight | 28.5 LB |
| EAN or UPC | 793699439359 |
-
Prop 65


