description
- FCB22448EK962 Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 3" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Flange Cartridge Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
- Clearance Decreased to C2
- Threaded Cover Held in by Set Screws
- Tight Fit of OR in Housing
| Pilot Depth | 1 1/4 in |
| Fixed Expansion | Fixed |
| Bore Length | 4 in |
| Locking Collar O.D. | 4 1/16 in |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Static Load Rating | 71500 lb |
| Pilot Diameter | 6 3/8 in |
| Mounting Bolt Size | 5/8 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Dynamic Load Rating | 51100 lb |
| Internal Clearance | C2 Decreased |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.059 cps |
| Setscrew Torque | 680 in/lbs |
| Retainer Type | Steel |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Distance Between Bolt Holes | 5 19/64 in |
| Housing Coating | Powder Coated |
| Speed [Max] | 1500 rpm |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Circle Diameter | 7 1/2 in |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Temperature [Max] | 225 °F |
| Housing Material | Cast Iron |
| Shaft Dia. | 3 in |
| Set Screw Torque | 680 in/lbs |
| Mounting Housing Width | 3/4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Weight | 23.14 LB |
| EAN or UPC | 793699923865 |
-
Prop 65


